ANSI H Series Heavy Duty Chain
Chain pitch | 19.05 mm |
---|---|
Chain length | 3050 mm |
Profile | duplex (2) |
Logistic Weight | 11358 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 3050 mm |
Profile | duplex (2) |
Chain | asa 60-2 |
ISO code | 12a-2 |
Weight | 11358 kg |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Tensile strength min. | 80.4 kN |
Plate height | 18.1 mm |
Plate thickness | 3.2 mm |
Inner link width | 12.7 mm |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days