ROCOL 39041 RT15 GREASE 100G


RT15 grease

References
rocol:39041
rubix:162938
manufacturer :RT15 GREASE 100g
ean:5024747390410

Product details : ROCOL 39041 RT15 GREASE 100G


PFPE grease suitable for a wide range of applications.
PFPE grease highly resistant to a wide range of chemicals and recommended for use in any oxygen rich environments including diving and breathing air systems. PFPE grease can be considered as a "fit and forget" lubricant. Compatible with most plastics.

Strengths

Extended relubrication periods due to its ability to resist degradation in hostile conditions. Excellent resistance against aggressive chemicals and oxidising agents. Ideal for the chemical, dry cleaning and food industries. Fortified with PTFE. Outstanding EP performance. Very long lubrication intervals in aggressive environments. Suitable for oxygen applications. Excellent high temperature resistance. Temperature range -20°C to +280°C.

Applications

PFPE grease highly resistant to a wide range of chemicals and recommended for use in any oxygen rich environments including diving and breathing air systems.

Technical specifications


Attributes
Packagingtube
Capacity100 g
Colourwhite
Baseperfluoropolyether
Min. temperature-20 °C
Max. temperature280 °C
Rangert15
Show UNSPSC/ECL@SS
£ 197.28 excl. VAT
/ Each
£ 236.74 incl. VAT
  • Usually arrives within 14 working days