References
Fuchs:URETHYN E/M 2 400G
Rubix:2536690
Manufacturer :600887254

Product details : FUCHS LUBRITECH URETHYN E/M2 400G
Urethyn E/M 2 is a homogeneous, soft, chlorine-free and unleaded high temperature grease , based on a special formula of mineral and ester oils.
Ideal for use in electric motor bearings
Temperature range -20 to 180ºC
Extraordinary thermal stability
Excellent lubricity
Low evaporation
Good stability against ageing, even in stop and go operations
Very good corrosion protection, even in corrosive atmospheres
Compatible with plastics
Good pumpability in central lubrication systems
Technical specifications
Attributes
| Packaging | 1 cartridge |
|---|---|
| Volume | 400 g |
| Base | semi-synthetic |
| Min. temperature | -20 °C |
| Max. temperature | 180 °C |
| Assortment | e/m 2 |
Show UNSPSC/ECL@SS
£ 48.70 excl. VAT
/ Each
£ 58.44 incl. VAT
- Usually arrives within 14 working days
