ROCOL 15282 FOODLUBE EXTREME SHUTTLE 380G

Foodlube® extreme

See technical informationSee documents
References
Rocol:FOODLUBE EXTREME Shuttle Cartridge 380g
Rubix:128A9616
Manufacturer :15282
EAN:5024747152827
brand logo
Technical specifications
Packagingcartridge
Documents

Product details : ROCOL 15282 FOODLUBE EXTREME SHUTTLE 380G


Food grade grease for extremely wet applications.
FOODLUBE Extreme is an organo-clay thickened grease. Its adhesive, non-melting formulation provides extreme corrosion protection, even in wet conditions and applications such as dairies, meat processing and abattoirs where frequent wash-downs are common. FOODLUBE Extreme is ideal for lubrication of ball, roller and plain bearings, as well as slides and bushes, where there is metal-to-metal contact. The grease significantly reduces frictional heat and wear to enhance performance and extend component life. To protect against lubricant deterioration from microbial activity, FOODLUBE Extreme contains an anti-microbial compound, which along with the anti-oxidant additive package greatly extends the life of the grease - reducing re-lubrication frequency and total cost of ownership. DETEXmetal detectable cap on grease cartridge reduces risk of plastic contamination, and FOODLUBE Extreme is NSF H1, ISO 21469 and Halal certified full audit compliance and peace of mind.

Strengths

Clay thickened, adhesive formulation provides extreme water wash-off resistance to guard against corrosion.
Reduces wear to significantly extends component life.
EP additive package ensures outstanding performance, even at high loads.
Excellent oxidation stability extends re-lubrication intervals, reducing total cost of ownership.
NSF H1 registered & ISO 21469 certified for full audit compliance.

Applications

FOODLUBE Extreme is ideal for lubrication of ball, roller and plain bearings, as well as slides and bushes, where there is metal-to-metal contact. The grease significantly reduces frictional heat and wear to enhance performance and extend component life.

Technical specifications


Attributes
Packagingcartridge
Show UNSPSC/ECL@SS
£ 47.89 excl. VAT
/ Each
£ 57.47 incl. VAT
  • Usually arrives within 14 working days