References
Rocol:FOODLUBE CHAIN SPRAY 400ml
Rubix:161004
Manufacturer :15610
EAN:5024747156108


Documents
Product details : ROCOL 15610 FOODLUBE CHAIN SPRAY 400ML
Tenacious, food grade chain spray lubricant for maximum chain life.
FOODLUBE Chain Spray is a food grade aerosolised lubricant for chains, conveyors, pulleys and rollers in the food and other clean industries.
Most wear on a chain occurs between the pins and rollers; where most chain lubricants just sit on the outer surfaces of the chain, FOODLUBE CHAIN Spray penetrates into these components to ensure protection from wear, thereby extending chain life.
FOODLUBE Chain Spray exhibits high thermal stability, preventing sludge formation and varnishing on the chain. NSF H1, ISO 21469 and Halal certified for full audit compliance and peace of mind.
Strengths
Excellent penetration into rollers, links and pins to reduce wear and increase chain life. Provides a highly adhesive lubricating film on the chain to avoid drips and fling-off. Resistant to water wash off for maximum corrosion protection. Anti-oxidant package boosts lubricant life, extending re-lubrication intervals and reducing lubricant consumption.
DETEX metal detectable cap and actuator to reduce risk of plastic contamination.
NSF H1 registered & ISO 21469 certified for full audit compliance.
Applications
FOODLUBE Chain Spray is a food grade aerosolised lubricant for chains, conveyors, pulleys and rollers in the food and other clean industries.
Technical specifications
Attributes
| Logistic Weight | 366 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x210x210 mm |
| Package weight | 4550 g |
| Packaging | aerosol |
| Base | polyalphaolefin |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Assortment | foodlube |
| 200 mm | |
| 65 mm |
Show UNSPSC/ECL@SS
£ 49.81 excl. VAT
/ Each
£ 59.77 incl. VAT
- In stock: Next day delivery