ROCOL 15814 FOODLUBE ULTRA 18KG


Foodlube® ultra

References
rocol:15814
rubix:1316188
manufacturer :FOODLUBE ULTRA (NSF Registered) 18kg
ean:5024747158140

Product details : ROCOL 15814 FOODLUBE ULTRA 18KG


A highly adhesive food grade grease for plain bearings and sliding surfaces.
FOODLUBE Ultra is a multipurpose, extreme pressure, highly adhesive food grade grease. Designed for the effective lubrication of slides, cams, gears and plain bearings.

Strengths

Extremely durable, long life grease film. Does not drip or fling off. Highly adhesive food grade grease. Highly resistant to water wash off. Excellent corrosion protection. High load and wear properties. Temperature range -15°C to +160°C.
NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.

Applications

FOODLUBE Ultra is a multipurpose, extreme pressure, highly adhesive food grade grease. Designed for the effective lubrication of slides, cams, gears and plain bearings.

Technical specifications


Attributes
PackagingPail
ColourBrown
BaseSynthetic Fluid
Min. temperature-15 °C
Max. temperature160 °C
RangeFOODLUBE® Ultra
Show UNSPSC/ECL@SS
£ 1,212.58 excl. VAT
/ Each
£ 1,455.10 incl. VAT
  • Usually arrives within 14 working days