SPARTEX 895043 HIGH TEMPERATURE GREASE 5KG
High Temperature Grease
See technical informationSee documentsReferences
Superseded Ref:863589
Spartex:895043
Rubix:306A9464
EAN:3660338474347

Documents
Product details : SPARTEX 895043 HIGH TEMPERATURE GREASE 5KG
Calcium sulfonate complex thickened lubricating grease based on a mineral oil operating at high loads in hot & wet and corrosive environments, NLGI2
Strengths
The functional soap gives the product excellent load carrying capacity making it suitable for heavily loaded applications. The grease also has superb mechanical stability, good corrosion protection and water resistance
Applications
Modern high-performance product suitable for both industrial, marine & ‘off road’ applications. The extreme load carrying capacity and excellent water resistance makes the product a perfect choice for heavily loaded applications in hot or wet corrosive environments
Technical specifications
Attributes
| Packaging | pot |
|---|---|
| Volume | 5000 g |
| Colour | brown |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 132.22 excl. VAT
/ Each
£ 158.66 incl. VAT
- Usually arrives within 14 working days
