ROCOL 15236 FOODLUBE UNIVERSAL 2 GREASE 4KG
Foodlube® universal 2
See technical informationSee documentsReferences
Rocol:FOODLUBE UNIVERSAL 2 4kg
Rubix:162215
Manufacturer :15236
EAN:5024747152360


Documents
Product details : ROCOL 15236 FOODLUBE UNIVERSAL 2 GREASE 4KG
High performance, multi-purpose, food grade bearing grease for maximum life.
FOODLUBE Universal is a high performance, multi-purpose, food grade bearing grease which promises maximum bearing life. A truly universal extreme pressure grease designed for the enhanced lubrication of all types of ball, roller and plain bearings.
Strengths
Significantly extends bearing life. Superior load and wear properties. Highly resistant to water washout. Excellent corrosion protection. Wide temperature range -50°C to +160°C.
NSF H1 Registered.
ISO 21469 Certified.
DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination.
HALAL Certified.
Applications
FOODLUBE Universal is a high performance, multi-purpose, food grade bearing grease which promises maximum bearing life. A truly universal extreme pressure grease designed for the enhanced lubrication of all types of ball, roller and plain bearings.
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Volume | 4000 g |
| Colour | white |
| Base | polyalphaolefin |
| Min. temperature | -50 °C |
| Max. temperature | 160 °C |
| Assortment | foodlube |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 316.06 excl. VAT
/ Each
£ 379.27 incl. VAT
- In stock: Next day delivery