References
Rocol:ULTRACUT EVO 250 5L
Rubix:162576
Manufacturer :51366
EAN:5024747513666


Documents
Product details : ROCOL 51366 ULTRACUT EVO 250 5L
Long life, operator friendly, soluble oil cutting fluid.
Long life, operator friendly, soluble oil cutting fluid.
Strengths
Formulated for light/medium cutting operations. Exceptional cutting performance. No biocides. No skin sensitisers. Metal deactivators and passivators. High quality general purpose water mix cutting fluid. Suitable for ferrous and non-ferrous metals. Very economical dilutions, up to 40:1.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 185x140x255 mm |
|---|---|
| Package weight | 5022 g |
| Volume | 5000 ml |
| Pack quantity | jerrican |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | > 100 |
Show UNSPSC/ECL@SS
£ 137.22 excl. VAT
/ Each
£ 164.66 incl. VAT
- In stock: Next day delivery