References
Stahlwille:39013650
Rubix:206A7195
EAN:4018754017607



Product details : STAHLWILLE 39013650 3/4 IMPACT RUBBER RING
Impact-rubber ring 3/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x46x46 mm |
|---|---|
| Logistic Weight | 3 g |
| Square drive adapter | 3/4 '' |
| Diameter | 46 mm |
| Length | 3 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.81 '' |
| Finishing | chromed |
| Weight | 3 g |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Usually arrives within 14 working days
