FACOM J.10LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 10MM
J.LA - 3/8" long 12-points metric-size sockets
See technical informationReferences
Facom:J.10LA
Rubix:2003435
EAN:3148510280219



Product details : FACOM J.10LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 10MM
J.LA - 3/8" long 12-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in clearance on metal rack (Ref. Jl.40U).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in clearance on metal rack (Ref. Jl.40U).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x17x17 mm |
| Package weight | 55 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.3 mm |
| Length | 55 mm |
| Finishing | chromed |
| Weight | 50 g |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- In stock: Next day delivery
