RUSH Goggles
Coating of the glasses | Anti-scratch |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Logistic Weight | 24 g |
---|---|
Package weight | 25 g |
Coating of the glasses | Anti-scratch |
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Colour | Colourless |
Adjustable side pieces | No |
Secondary colour | Colourless |
In stock: Next day delivery