BOLLE COBFSPSI COBRA HYBRID VERSION CLEAR PC LENS - MICROFIBRE POUCH

COBRA Goggles

See technical informationSee documents
References
Bollé Safety:COBFSPSI
Rubix:80166148
EAN:3660740005986
brand logo
Technical specifications
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications
Documents

Product details : BOLLE COBFSPSI COBRA HYBRID VERSION CLEAR PC LENS - MICROFIBRE POUCH


Enveloping comfort. The versatile, panoramic and indispensable bestseller! Enveloping and without any discomfort for vision, COBRA offers a panoramic vision at 180° of perfect optical quality. The possibility of inverting the arms with an adjustable braid and the foam edge option makes COBRA an ultra-versatile model. EN166, EN170, EN172 standards (smoked version).

Strengths

1 product = 2 uses. Superior protection. Panoramic field of view. Non-slip nose. Straight anti-glide comfortable arms. Arm version or braided version with interchangeable foam. Tilting face/swiveling arms

Applications

Outdoors

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x200x50 mm
Logistic Weight37 g
Package weight38 g
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesno
Colourblack
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
  • In stock: Next day delivery

Coating of the glasses

Eyepiece shade

Ocular material

Select variants (7)