UVEX 9193080 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
Sportstyle Safety Spectacle
See technical informationReferences
Uvex:9193080
Rubix:385A6311
EAN:4031101659299


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : UVEX 9193080 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
Eye protection for today. The uvex sportstyle stands for a new generation of innovative safety spectacles: a clear, sporty design combined with maximum functionality and safety.
Strengths
•Feather-light with a weight of only 23 grams
Oil & gas
The uvex supravision plus coating provides anti-fog protection on both sides, making them antistatic and resistant to scratches
Black, grey frame
Clear PC lens
Oil & gas
The uvex supravision plus coating provides anti-fog protection on both sides, making them antistatic and resistant to scratches
Black, grey frame
Clear PC lens
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Usually arrives within 14 working days