References
Uvex:9192720
Rubix:45011388
Manufacturer :9192720
EAN:4031101503875


Technical specifications
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : UVEX 9192720 PHEOS S SAFETY SPECTACLES W/ CLEAR LENS
The uvex pheos is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also particularly scratch-resistant on the outside and features an anti-fog interior thanks to the high-quality uvex supra-vision coating technology. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.
Technical specifications
Attributes
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | green |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days