GISS 854318 G-HIVIZ SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Spectacle g-hiviz
See technical informationSee documentsReferences
GISS:854318
Rubix:200A3830
EAN:3660338101182


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 854318 G-HIVIZ SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Innovative design spectacle with integrated lateral protection. Very modern and anti-slip sidearms. High Visibility Mount. Integrated eyebrow protection. Non-slip nose.
.
APPLICATIONS .
All types of industries, inside or outside, construction and building, maintenance, machinery drivers, BTP... .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Ultra-light: 26g. Standard: EN166 – EN170 – EN172 (smoked version)
APPLICATIONS .
All types of industries, inside or outside, construction and building, maintenance, machinery drivers, BTP... .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Ultra-light: 26g. Standard: EN166 – EN170 – EN172 (smoked version)
Strengths
Ideal for being seen from a distance
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Usually arrives within 14 working days