Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
KNIPEX 982927 KNIPEX SOCKET 3/8TX27 123MM
KNIPEX 982927 KNIPEX SOCKET 3/8TX27 123MM
Insulated socket Knipex
References
knipex:
98 29 27
rubix:
388A4320
ean:
4003773084617
Product details
Technical specifications
Product details : KNIPEX 982927 KNIPEX SOCKET 3/8TX27 123MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.15
excl. VAT
/
Each
£
46.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ITL 01715 1000V INSULATED 3/8IN DRIVE SOCKET 9MM
KNIPEX 982930 KNIPEX SOCKET 3/8TX30 123MM
BAHCO 7800DMV-11 1/2IN SAFETY SOCKET
BAHCO 7800DMV-18 1/2IN SAFETY SOCKET
ITL 02749 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 4MM
BAHCO 7800DMV-15 1/2IN SAFETY SOCKET
GEDORE 22MM1/2DRVDE SOCKET VDE 19 22
ROEBUCK 01380 1000V INSULATED 1/2IN DRIVE SOCKET 13MM
FACOM BIT RT.4AVSE
BAHCO 7800DMV-19 1/2IN SAFETY SOCKET
ITL 02748 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 5MM
GEDORE 19MM1/2DRVDE SOCKET VDE 19 19
ROEBUCK 01350 1000V INSULATED 1/2IN DRIVE SOCKET 10MM
ITL 07202 1000V INSULATED 1/4IN DRIVE SOCKET 5MM
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM