FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE A/F
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.1/2H
Rubix:2003338
EAN:3148510548401



Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE A/F
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x22x22 mm |
| Package weight | 55 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.8 mm |
| Length | 36 mm |
| Finishing | chromed |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 14 ) days
