STAHLWILLE 02420038 3/8 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX

46a series sockets

See technical informationSee documents
References
Stahlwille:02420038
Rubix:4527088
EAN:4018754004379
brand logo
Technical specifications
Square drive adapter3/8' ''
Diameter23.4 mm
Length65 mm
See all Specifications
Documents

Product details : STAHLWILLE 02420038 3/8 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX


46a 11/16 Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x65 mm
Logistic Weight114 g
Square drive adapter3/8' ''
Diameter23.4 mm
Length65 mm
Finishingchromed
Weight114 g
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
  • Usually arrives within 14 working days