References
Stahlwille:26010075
Rubix:125A1671
EAN:4018754234011



Documents
Product details : STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x92 mm |
|---|---|
| Logistic Weight | 2674 g |
| Square drive adapter | 1 '' |
| Diameter | 100 mm |
| Length | 92 mm |
| Finishing | gunmetal |
| Weight | 2674 g |
Show UNSPSC/ECL@SS
£ 157.64 excl. VAT
/ Each
£ 189.17 incl. VAT
- Usually arrives within 14 working days
