GEDORE 13/16AF3/4DRIMPSKT GEDORE-K32-13/16AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 13/16AF
Rubix:114A5247
Manufacturer :6285300
EAN:4010886628539

Product details : GEDORE 13/16AF3/4DRIMPSKT GEDORE-K32-13/16AF
Impact socket 3/4" 13/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 349 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 20.64 mm |
| Length | 46 mm |
| Square | 20 mm |
| Diameter (inch) | 13/16 '' |
| Finishing | gunmetal |
| Weight | 349 g |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- Delivery usually within ( 8 ) days
