FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.20H
Rubix:2003360
EAN:3148510540207



Product details : FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x26x26 mm |
| Package weight | 81 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25.4 mm |
| Length | 36 mm |
| Finishing | chromed |
| Weight | 71 g |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Delivery usually within ( 14 ) days
