STAHLWILLE 1/2 INCH DRIVE X 1.1/16 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420050
Rubix:4527237
EAN:4018754008100



Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 1.1/16 DEEP SOCKET BI-HEX
51a 1.1/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x84 mm |
|---|---|
| Logistic Weight | 359 g |
| Square drive adapter | 1/2 '' |
| Diameter | 36.2 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 359 g |
Show UNSPSC/ECL@SS
£ 39.12 excl. VAT
/ Each
£ 46.94 incl. VAT
- Usually arrives within 14 working days
