NSB - 1/2" long 6-points metric-size impact sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 36 mm |
Length | 85 mm |
Logistic Weight | 347 g |
---|---|
Packaged dimensions (D x W x H) | 90x40x40 mm |
Package weight | 347 g |
Square drive adapter | 1/2 '' |
Diameter | 36 mm |
Length | 85 mm |
Square | 27 mm |
Usually arrives within 14 working days