S.HLA - sockets 1/2" long hex metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 21.8 mm |
Length | 77 mm |
Logistic Weight | 120 g |
---|---|
Packaged dimensions (D x W x H) | 75x25x25 mm |
Package weight | 119 g |
Square drive adapter | 1/2 '' |
Diameter | 21.8 mm |
Length | 77 mm |
Weight | 115 g |
Usually arrives within 14 working days