GEDORE TX 20 E10 SOCKET 1/4 TORX


Cap external TORX screw TX20

References
gedore:TX 20 E10
rubix:399A5457
manufacturer :6193960
ean:4010886619391
brand logo
brand logo
Technical specifications
Square drive adapter1/4Β ''
Diameter13Β mm
Length25Β mm
See all Specifications

Product details : GEDORE TX 20 E10 SOCKET 1/4 TORX


Socket 1/4" TORX E10 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight18Β g
Square drive adapter1/4Β ''
Diameter13Β mm
Length25Β mm
Square6.3Β mm
FinishingChromed
Number of sides1
Show UNSPSC/ECL@SS
Β£ 12.20 excl. VAT
/ Each
Β£ 14.64 incl. VAT
  • Usually arrives within 14 working days