GEDORE 1.1/2AF 1DR IMPSOCKT K 21
Impact wrench socket 6-sided inch size - K 21 (AF)
See technical informationReferences
Gedore:K 21 1.1/2AF
Rubix:114A4752
Manufacturer :6186750
EAN:4010886618677

Product details : GEDORE 1.1/2AF 1DR IMPSOCKT K 21
Impact socket 1" 1.1/2" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 776 g |
|---|---|
| Square drive adapter | 1' '' |
| Diameter | 38.1 mm |
| Length | 64 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1 1/2' '' |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 45.12 excl. VAT
/ Each
£ 54.14 incl. VAT
- Delivery usually within ( 22 ) days
