Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/4 WITWORTH SOCKET D 19 1/4W
GEDORE 1/4 WITWORTH SOCKET D 19 1/4W
Cap 12-side Whitworth - D 19 (WW)
References
gedore:
D 19 1/4W
rubix:
114A5778
manufacturer :
6138860
ean:
4010886613887
Technical specifications
Square drive adapter
1/2
''
Diameter
6.35
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/4 WITWORTH SOCKET D 19 1/4W
Socket 1/2" 1/4 W Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
57
g
Square drive adapter
1/2
''
Diameter
6.35
mm
Length
38
mm
Finishing
Chromed
Weight
57
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.93
excl. VAT
/
Each
£
14.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 10MM 865329
FACOM J.15LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 15MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 18MM
FACOM SOCKET NK.35A
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 13MM
BRITOOL E032941 1/2INSQ DRIVE 6PC HEX BIT
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 22MM
FACOM NKD.41A 3/4 IMPACT SOCKET 12P 41 MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 5/8 A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1-13/16 AF 46MM
BAHCO 7805DM-16 SOCKET 1/2
FACOM M.77HA 1INCH DRIVE SOCKET 77MM
ROEBUCK HEX SOCKET 1/2 DRIVE 1/2 INCH A/F
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610