GEDORE K 19 22 6161250 1/2IN DRIVE 22MM DEEP IMPACT SOCKET


Impact wrench 1/2 socket wrench "6-side K 19

References
gedore:K 19 22
rubix:80078204
manufacturer :6161250
ean:4010886616123
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22 mm
Length38 mm
See all Specifications

Product details : GEDORE K 19 22 6161250 1/2IN DRIVE 22MM DEEP IMPACT SOCKET


Impact socket 1/2" hex 22 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight142 g
Square drive adapter1/2 ''
Diameter22 mm
Length38 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
  • Usually arrives within 14 working days