GEDORE 19 L 19 1/2-19MM DEEP SOCKET 1718835
Socket hexagonal UD-profile long 19 L
See technical informationReferences
Gedore:19 L 19
Rubix:113A8319
Manufacturer :1718835
EAN:4010886849590

Product details : GEDORE 19 L 19 1/2-19MM DEEP SOCKET 1718835
Socket 1/2", long 19 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 19 mm |
| Length | 82 mm |
| Finishing | chromed |
| Weight | 174 g |
Show UNSPSC/ECL@SS
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
- Delivery usually within ( 8 ) days
