References
Draper:06870
Rubix:381A6977
Manufacturer :06870
EAN:5010559068708


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 11 mm |
| Length | 42 mm |
Product details : DRAPER 06870 11MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 11 mm |
| Length | 42 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.43 '' |
| Finishing | mat |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 7 ) days