GEDORE 7/8AF3/4DRIMPSKT K 32 7/8AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 7/8AF
Rubix:114A7092
Manufacturer :6284410
EAN:4010886628447

Product details : GEDORE 7/8AF3/4DRIMPSKT K 32 7/8AF
Impact socket 3/4" 7/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 354 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 38 mm |
| Length | 46 mm |
| Square | 20 mm |
| Diameter (inch) | 7/8 '' |
| Finishing | mat |
| Weight | 354 g |
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
- Delivery usually within ( 22 ) days
