FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
S.S - 1/2" angular extensions
See technical informationReferences
Facom:S.208S
Rubix:1240758
EAN:3148510577708




Product details : FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
S.S - 1/2" angular extensions
-The spherical shape of the male square allows an angular deflection of 8 ° of the extension in relation to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.
-The spherical shape of the male square allows an angular deflection of 8 ° of the extension in relation to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x22x22 mm |
| Package weight | 126 g |
| Square drive adapter | 1/2 '' |
| Length | 75 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Delivery usually within ( 14 ) days
