References
Facom:S.210S
Rubix:80020865
EAN:3148510579078



Product details : FACOM 1/2 D EXT 130MM S.210S
S.S - 1/2" angular extensions
-The spherical shape of the male square allows an angular deflection of 8 ° of the extension in relation to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.
-The spherical shape of the male square allows an angular deflection of 8 ° of the extension in relation to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 216 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x22x22 mm |
| Package weight | 219 g |
| Square drive adapter | 1/2 '' |
| Length | 130 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
- Delivery usually within ( 14 ) days
