STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
405 Extensions
See technical informationSee documentsReferences
Stahlwille:11010014
Rubix:4527062
EAN:4018754103799



Documents
Product details : STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
405 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x358 mm |
|---|---|
| Logistic Weight | 155 g |
| Square drive adapter | 1/4 '' |
| Length | 356 mm |
| Diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Usually arrives within 14 working days
