STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
405 Extensions
See technical informationSee documentsReferences
Stahlwille:11010006
Rubix:4527060
EAN:4018754012220
Documents
Product details : STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
405 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 100 mm |
| Diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Usually arrives within 14 working days


