References
Bahco:776EX-08
Rubix:401A5543
EAN:7314150386185
Product details : BAHCO 776EX-08 3/8 KNURLED EXTENSION
Knurled area for better grip
Highly polished finish
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3122/3123/3120, UNE 16511
Highly polished finish
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3122/3123/3120, UNE 16511
Strengths
3/8" Square Drive Knurled Extension Bars
Technical specifications
Attributes
| Square drive adapter | 3/8 vierkant (square drive) '' |
|---|---|
| Length | 200 mm |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Delivery usually within ( 14 ) days



