FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 25/32 A/F
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.25/32
Rubix:1240775
Manufacturer :S.25/32
EAN:3148510544809



Product details : FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 25/32 A/F
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Packaged dimensions (D x W x H) | 36x27x27 mm |
| Package weight | 81 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25.9 mm |
| Length | 36 mm |
| Diameter (inch) | 25/32 '' |
| Finishing | chromed |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 14 ) days
