References
Stahlwille:25020032
Rubix:258A9246
EAN:4018754015863




Technical specifications
| Square drive adapter | 3/4' binnenvierkant-aansluiting '' |
|---|---|
| Diameter | 32 mm |
| Length | 100 mm |
Documents
Product details : STAHLWILLE 25020032 32-3/4 DEEP HEX SOCKET
3/4" internal square-drive connection, ISO 1711-2, for nut setters, long version, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Square drive adapter | 3/4' binnenvierkant-aansluiting '' |
|---|---|
| Diameter | 32 mm |
| Length | 100 mm |
| Square | 20 mm |
| Diameter (inch) | 1.26 '' |
| Finishing | gunmetal |
| Weight | 922 g |
Show UNSPSC/ECL@SS
£ 57.90 excl. VAT
/ Each
£ 69.48 incl. VAT
- Usually arrives within 14 working days