GEDORE 12MMBIHEXSOCKET1/2DR D 19 12


Socket 12-sided UD-profile D 19

References
gedore:D 19 12
rubix:114A7689
manufacturer :6133470
ean:4010886613344
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter12 mm
Length38 mm
See all Specifications

Product details : GEDORE 12MMBIHEXSOCKET1/2DR D 19 12


Socket 1/2" 12 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight57 g
Square drive adapter1/2 ''
Diameter12 mm
Length38 mm
Finishingchromed
Weight57 g
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
  • Usually arrives within 14 working days