Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 16MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 16MM
3/8'' long impact sockets
References
roebuck:
6494681
rubix:
245159
Technical specifications
Square drive adapter
3/8
''
Diameter
16
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 16MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.76
excl. VAT
/
Each
£
18.91
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FACOM RB7/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/16 A/F
FACOM SOCKET NSB.30
GEDORE 32 38 38MM HEX SOCKET 3/4 SQUARE DRIVE 6271000
BAHCO 7400SM-22 SOCKET 3/8
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
FACOM K.42B K-B SOCKET BI-HEX 3/4 INCH DRIVE 42MM
BAHCO 7800SM-24 SOCKET 1/2
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
GEDORE 19 12 SOCKET 1/2 HEXAGON MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 32MM
BAHCO 8900SM-22 SOCKET 3/4
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 14MM
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
KNIPEX 983905 HEXAGON SOCKET WRENCHES 3/8 75MM
FACOM R5.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5.5MM