EF.6DM - magnetic sockets for hex screws
Square drive adapter | 1/4 '' |
---|---|
Diameter | 5.5 mm |
Length | 70 mm |
Logistic Weight | 27 g |
---|---|
Packaged dimensions (D x W x H) | 65x10x10 mm |
Package weight | 27 g |
Square drive adapter | 1/4 '' |
Diameter | 5.5 mm |
Length | 70 mm |
Number of sides | 6 |
Weight | 31 g |
Usually arrives within 14 working days