GATES MEGACRIMP COUPLING 20GS20FLH


SAE FLH

References
gates:20GS20FLH
rubix:117A8850
manufacturer :7347-19364-5
ean:5412571994728
brand logo
brand logo
Technical specifications
Nominal diameter (metric)32 mm
TypeGLOBALSPIRAL
ModelFLH
See all Specifications

Product details : GATES MEGACRIMP COUPLING 20GS20FLH


Strengths

GLOBALSPIRAL fitting SAE-flange. Code 62.

Applications

Fitting for hydraulic hoses with spiral wire braids

Technical specifications


Attributes
Logistic Weight676 g
Nominal diameter (metric)32 mm
TypeGLOBALSPIRAL
ModelFLH
Max. service pressure350 bar
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
  • Usually arrives within 14 working days