Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 20GS16FL45M
GATES MEGACRIMP COUPLING 20GS16FL45M
SAE FL45
References
gates:
20GS16FL45M
rubix:
117A9023
manufacturer :
7347-04463-5
ean:
5414465081743
Technical specifications
Nominal diameter (metric)
32
mm
Type
GLOBALSPIRAL
Model
FL45
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20GS16FL45M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 61. 45° bow. Meets ISO 12151-3.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
1370
g
Nominal diameter (metric)
32
mm
Type
GLOBALSPIRAL
Model
FL45
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.15
excl. VAT
/
Each
£
104.58
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 8GS12FL
LEGRIS TUBE FERRULE 0127-12-09
GATES MEGACRIMP COUPLING 24GS24FLH45
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
GATES MEGACRIMP COUPLING 16GS20FL
GATES MEGACRIMP COUPLING 16GS12FLH90M
GATES MEGACRIMP COUPLING 8GS8FL90M
GATES MEGACRIMP COUPLING 20GS24FLH45M
GATES MEGACRIMP COUPLING 16GS20FLH90S
GATES MEGACRIMP COUPLING 16GS16FL90M
GATES MEGACRIMP COUPLING 10GS12FLH
LEGRIS 0127 05 00 TUBE FERRULE
LEGRIS LEGRIS-0127-04-27 TUBE FERRULE
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 20GS16FLH