Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 8GS12FLH90M
GATES MEGACRIMP COUPLING 8GS12FLH90M
SAE FLH90M
References
gates:
8GS12FLH90M
rubix:
117A8134
manufacturer :
7347-07526-5
ean:
5412571958980
Technical specifications
Nominal diameter (metric)
12
mm
Type
globalspiral
Model
flh90m
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS12FLH90M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 90° bow. Middle leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
460
g
Nominal diameter (metric)
12
mm
Type
globalspiral
Model
flh90m
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.66
excl. VAT
/
Each
£
95.59
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS24FLH
GATES MEGACRIMP COUPLING 16GS20FLH45M
GATES MEGACRIMP COUPLING 20GS16FLH
GATES MEGACRIMP COUPLING 08PA-FL
GATES MEGACRIMP COUPLING 16GS12FLH
GATES MEGACRIMP COUPLING 12GS16FL
GATES MEGACRIMP COUPLING 20PH-FLH
LEGRIS TUBE FERRULE 0127 16 13
GATES MEGACRIMP COUPLING 20GS24FLH90S
GATES SAE FLANGE ELBOW 12GS12FL22M
LEGRIS TUBE FERRULE 0127-12-09
GATES MEGACRIMP COUPLING 10GS8FLH90M
LEGRIS 0127-14-11 COMPRESSION TUBE FERRULE 14X11MM
GATES MEGACRIMP COUPLING 8GS8FLH90M