• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON FLP5 38MM FEMALE BRASS BUSH

NIGLON FLP5 38MM FEMALE BRASS BUSH

Female Bushes

See technical informationSee documents

References

Niglon:FLP5
Rubix:234A5688
brand logo
brand logo

Technical specifications

Typeniglon flp5 38mm female brass bush

Documents

Product details : NIGLON FLP5 38MM FEMALE BRASS BUSH


38mm Female Brass Bush

Technical specifications


Attributes
Typeniglon flp5 38mm female brass bush
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 1145PA WALL SOCKET IP44 63A 5P 400V 6HCABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5ENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUDLGA SELECTRIC MOD-1 EURO MODULE BLANK - WHITE (H)50 MM X (W)25 MMBRITCLIP EP52023012 CR825 BAG 25 8-12MM SNAP CLIP PACK OF 25TAMLEX GHT33 75X75 GUSSET BEND 45 TOP LID (H)75 MM X (W)75 MMTAMLEX TRE33 75X75 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)75 MMCEMBRE BLUEINSRING8MMPK100 BF-M8EMITEX EM01.016 BT OUTLET MODULE 25X50 PABX (H)50 MM X (W)25 MMCABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MMMARLANVIL 90.02 55 X 135 X 80 PLASTIC ENCLOSURE OPEN FRONT (H)133 MM XENGEX ACCESSORIES 631004 CT70M8 CRIMP-PAK COPPER TUBE TERMINAL (L)48 MCABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25SWA 6-25MMFERRULECRIMPER RP625NIGLON PGB32 32MM BLIND GROMMETS (DIA)32 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap