RECTUS CONNECTOR 20SFKO06MXX


Quick Coupling, European Profile, ND 2.7 (Series 20)

References
rectus:20SFKO06MXX
rubix:154A9568
ean:4039747105231
brand logo
brand logo
Technical specifications
Materialbrass (plug);plastic (hose connection)

Product details : RECTUS CONNECTOR 20SFKO06MXX


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Energy Management, Electronics, Food & Beverages, Industrial Machinery, Medical, Pharma
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 20 Coupler
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Thread Size: n/a
Connection Type: Tube with Hose Nut, without Spring Guard
Connection Type: With Plastic Hose Connection
Coupling Half: Plug
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 8
Flow Rate: 165 L/min (air), 1.5 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases, Compressed Air, Air
Function: Straight-Through
Hex Size: 8 mm (external)
Hose I.d.: 4x6 mm
Industry: General Industrial, Healthcare & Life Sciences, Electronics
Interchange Type: European Profile
Length: 25
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: down to -40
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatics Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Type: Plug
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.005

Technical specifications


Attributes
Materialbrass (plug);plastic (hose connection)
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
  • Usually arrives within 14 working days