Safety Shoes
EU shoe size | 39 |
---|---|
Colour | White |
Main material | Microfiber |
EU shoe size | 39 |
---|---|
Colour | White |
Main material | Microfiber |
Water proof | Yes |
Type of soles | Anti-Slip;Anti-Static;Hard Wearing;PU U-Grip |
Type of closure | Lace up |
Material | Microfiber;Composite (Toe) |
Liner material | WingTex Air Tunnel Textile |
Usually arrives within 14 working days