BAHCO 2-306-16-1-0 16CM CROSSING NEEDLE FILE CUT1
Sage leaf file, semi-soft/soft, without handle
See technical informationReferences
Bahco:2-306-16-1-0
Rubix:115A0619
EAN:7311518020644

Product details : BAHCO 2-306-16-1-0 16CM CROSSING NEEDLE FILE CUT1
For precise filing and finishing work
Used by engravers, precision mechanics, violin makers, watchmakers and goldsmiths
Shape: 2 convex faces of different radii, tapered towards the end
Cut type: 1 = semi-soft, 2 = soft
Cross-cutting on faces
Packaging: 10 files per box
Used by engravers, precision mechanics, violin makers, watchmakers and goldsmiths
Shape: 2 convex faces of different radii, tapered towards the end
Cut type: 1 = semi-soft, 2 = soft
Cross-cutting on faces
Packaging: 10 files per box
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Shape | cylindrical |
| Length | 160 mm |
| Type of cut | semi-soft |
| Section | 5.1 mm |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Delivery usually within ( 14 ) days
