BAHCO 6-344-10-2-2 10 HAND RASPWITH HANDLE

File 6-344

See technical information

References

Bahco:6-344-10-2-2
Rubix:401A4553
EAN:7311518005351
brand logo

Technical specifications

Shapeflat
Length250 mm
Handlewith
See all Specifications

Product details : BAHCO 6-344-10-2-2 10 HAND RASPWITH HANDLE


File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces parallel and rasp cut, edges parallel with one edge single cut and one edge uncut
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Edges and surfaces parallel
Type of cut: 2 = Medium
Surfaces rasp cut, one edge single cut
Single pack carded complete with ERGO™ handle

Strengths

ERGO™ Flat Hand Rasps Medium Cut

Technical specifications


Attributes
Logistic Weight380 g
Shapeflat
Length250 mm
Handlewith
Section25 mm
£ 17.60 excl. VAT
/ Each
£ 21.12 incl. VAT
  • Delivery usually within ( 14 ) days